Shop AERO HEALTHCARE
See all product information
Create Account
IvyX Post-Contact Cleanser Packets, 25PK
- Mfr # 84640
- Zoro # G022924022
product price:Â
$
26.49
/pk of 25, $1.06/ea
Sold in multiples of 8Â pks for
$211.92
Key Features
Application - First Aid and Wound Care
Assists in the removal of poisonous plant oils (Urushiol) found in Poison Ivy, Poison Oak and Poison Sumac
Length
5.75 in
Standards
OSHA Compliant
Width
2.5 in
Package Type
Clam Shell Chip Board Dispenser Box
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 84640
- Zoro #
- G022924022
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 5.75 in
- Width
- 2.5 in
- Height
- 4 in
Details
- Item
- Poison Oak & Ivy Post-Contact Cleanser
- Application - First Aid and Wound Care
- Assists in the removal of poisonous plant oils (Urushiol) found in Poison Ivy, Poison Oak and Poison Sumac
- Standards
- OSHA Compliant
- Package Type
- Clam Shell Chip Board Dispenser Box
- Includes
- IvyX Post-Contact Cleanser Packets, 25/box
- Form
- Packets
Description
Designed to remove poisonous plant oils (Urushiol) before the itchy rash develops, Ivy X Post Contact Skin Cleanser is designed to be used immediately after coming into contact with any environmental irritant. Apply liberally. Our packaging (towelettes and bottles) allows for a compliant and affordable skin protection program to help with environmental irritants.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.