
Awning Rail - 8ft , Polar White
Mfr # 021-50801-8
Zoro # G215562703
product price: $38.15
/eaKey Features
Depth
3 in
Length
96 in
Material
Aluminum
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
021-50801-8
Zoro #
G215562703
UPC #
711217016981
Country of Origin
United States
Dimensions
Depth
3 in
Length
96 in
Details
Material
Aluminum
Color
White
Description
AP Products' standard awning rail is made with quality materials for optimal performance and reliability. Comes in a length of 8 feet. Features an attractive polar white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.