
Bauer Keyed-A-Like Bluetooth Electric Towable Lock - RH
Mfr # 013-5091
Zoro # G316560714
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Length
9 in
Depth (In.)
6.75 in
Color
Black
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013-5091
Zoro #
G316560714
UPC #
711217033131
Country of Origin
United States
Dimensions
Length
9 in
Depth (In.)
6.75 in
Details
Color
Black
Material
Plastic
Description
Entrance door handle with Close Field Technology that allows lock to be unlocked by having a paired device in close proximity, just push one button! Retrofittable in most RV towable entry doors and is easy to install. Pair up to six devices, two can be active at same time. Can be Keyed-A-Like with other Bauer locks. Fits into a 2-3/4 x 3-3/4 opening. Self-contained power with 4 AA batteries comes with 4 Energizer Ultimate Lithium batteries - recommended. Keeps track of locking/unlocking history. Programmable with 4-digit PIN number. Includes two keys and hardware.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.