Zoro Homepage

Bauer Keyed-A-Like Horse Trailer Lock - RH, Black

  • Mfr # 013-710

  • Zoro # G416559854


product price: $52.79
/ea

Key Features

Color
Black
Length
5.5 in
Material
Aluminum
Depth
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-710
Zoro #
G416559854
UPC #
711217029639
Country of Origin
China

Dimensions

Length
5.5 in
Depth
9 in

Details

Color
Black
Material
Aluminum

Description

AP Products Bauer Horse Trailer Locks offer reliable security for your horse trailer. Built to withstand the rigorous environments. The Bauer Horse Trailer Locks come with all necessary mounting hardware and a key. The 013-710 lock is designed for right hand installation. Lock features a black finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.