Zoro Homepage

Bauer RV Door Lock Blank Key

  • Mfr # 013-515

  • Zoro # G115810973


product price: $7.89
/ea

Key Features

Depth (In.)
3 in
Length
3 in
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-515
Zoro #
G115810973
UPC #
711217018961
Country of Origin
China

Dimensions

Depth (In.)
3 in
Length
3 in

Details

Material
Steel
Color
Silver

Description

Blank key for Bauer RV entry door locks. As part of the Keyed-A-Like program, this key blank may be cut to any Bauer RV 300-Series key code. The RV 300-Series runs from #301-360. Includes one key blank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.