Zoro Homepage

Bluetooth Electric Motorhome Lock

  • Mfr # 013-5311

  • Zoro # G016560649


product price: $397.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
7.5 in
Material
Plastic
Length
10.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-5311
Zoro #
G016560649
UPC #
711217033605
Country of Origin
Taiwan, Province of China

Dimensions

Depth (In.)
7.5 in
Length
10.5 in

Details

Material
Plastic
Color
Black

Description

Direct replacement for standard motorhome locks. All keys can be Key'd-A-Like. Corrision resistantconstruction. Lockand unlock the deadbolt right from your phone! Batteries are included.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.