This item is Discontinued.

Ap Products Deck Screw, 3/4 in x 8 in, Hex Drive 012-TR50 BR 8 X 3/4

This item is Discontinued.

Ap Products

Deck Screw, 3/4 in x 8 in, Hex Drive (Discontinued)

Mfr # 012-TR50 BR 8 X 3/4
Zoro # G802084380
Country of Origin Taiwan, Province of China
Category Deck Screws
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-TR50 BR 8 X 3/4
Zoro #
G802084380
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
3/4 in
Fastener Length
8 in

Details

Drive
Hex
Item
Deck Screw
System of Measurement
Inch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.