Shop AP PRODUCTS
See all product information
Create Account
Deck Screw, #8 x 1 in, Hex Drive
Mfr # 012-TR50 BR 8 X 1
Zoro # G402084261
product price:Â
$
8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Hex Drive
Screw Size
#8
Fastener Length
1 in
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 012-TR50 BR 8 X 1
- Zoro #
- G402084261
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
Details
- Drive
- Hex
- Item
- Deck Screw
- System of Measurement
- Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.