Electric Trailer Brake Replacement Parts - 12in x 2in Shoe and Lining Kit

  • Mfr # 014-136444

  • Zoro # G015568592


product price:  $42.69
/ea

Key Features

Depth
6 in
Material
Steel
Color
Black
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-136444
Zoro #
G015568592
UPC #
711217007705
Country of Origin
China

Dimensions

Depth
6 in
Length
12 in

Details

Material
Steel
Color
Black

Description

Replacement kit for electric trailer brakes on single, tandem and triple axles. This shoe and lining kit is for 12 inch x 2 inch brake assemblies. Includes primary and secondary shoe and lining, hold down pins, cups and springs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.