Shop AP PRODUCTS
See all product information
Create Account
Flat Trim Insert - 1-1/4in x 1/5in x 16ft , Black
Mfr # 021-54602-16
Zoro # G516559891
product price:Â
$
174.99
/ea
Free Shipping & Returns
Key Features
Depth
2 in
Length
192 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 021-54602-16
- Zoro #
- G516559891
- UPC #
- 711217017254
- Country of Origin
- United States
Dimensions
- Depth
- 2 in
- Length
- 192 in