Zoro Homepage

Flat Wire Adapter 10/3 Gauge - 18in, 30A/50A

  • Mfr # 16-00570

  • Zoro # G715810571


product price: $22.95
/ea

Key Features

Color
Black
Depth (In.)
2.5 in
Length
18 in
Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00570
Zoro #
G715810571
UPC #
711217028588
Country of Origin
China

Dimensions

Depth (In.)
2.5 in
Length
18 in

Details

Color
Black
Material
Nylon

Description

AP Products Flat Wire Adapter is a 30A/50A style adapter. It is constructed with 10/3 gauge gray wire. This RV adapter boasts 18 of length for more reach. The Flat Wire Adapter is sold individually.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.