Zoro Homepage

Insert Molding - Polar White, 50 ft.

  • Mfr # 011-150

  • Zoro # G016560755


product price: $62.19
/ea

Key Features

Depth (In.)
18.25 in
Length
18.75 in
Color
White
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
011-150
Zoro #
G016560755
UPC #
711217032349
Country of Origin
United States

Dimensions

Depth (In.)
18.25 in
Length
18.75 in

Details

Color
White
Material
Plastic

Description

Insert molding replacement from AP Products. Comes in a length that measures to 50 ft. Features a polar white finish. Built with quality materials and precision.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.