Shop AP PRODUCTS
See all product information
Create Account
Packing Tape, 4 in W x 60 yd L, White
Mfr # 022-1364
Zoro # G002451050
product price:Â
$
33.79
/ea
Key Features
Length
60 yd
Tape Color
White
Width
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 022-1364
- Zoro #
- G002451050
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 60 yd
- Width
- 4 in
Details
- Item
- Packing Tape
- Tape Color
- White
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov