Zoro Homepage

Right Angle Adapter 50M-30F 10/3 18in Black

  • Mfr # 16-00555

  • Zoro # G815810648


product price: $22.15
/ea

Key Features

Color
Black
Depth (In.)
4 in
Length
18 in
Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-00555
Zoro #
G815810648
UPC #
711217028465
Country of Origin
China

Dimensions

Depth (In.)
4 in
Length
18 in

Details

Color
Black
Material
Rubber

Description

AP Products 16-00555 Right Angle Adapter is designed for 50M-30F connections. Adapter length measures 18 and is made with high-quality, durable material for longevity. Designed for quick and simple attachment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.