Zoro Homepage

Rolled Coroplast Underbelly - 71in x 36ft , Black

  • Mfr # 022-BP7136

  • Zoro # G016559872


product price: $404.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Depth
12 in
Length
71 in
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-BP7136
Zoro #
G016559872
UPC #
711217034695
Country of Origin
United States

Dimensions

Depth
12 in
Length
71 in

Details

Color
Black
Material
Plastic

Description

RV Underbelly Repair Board, 71 x 36'. OEM Replacement. Added upgrade for retail customers. Permanent and waterproof. Heavy gauge corrugated plastic. Use for repairing and sealing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.