Zoro Homepage

Rolled Coroplast Underbelly - 78in x 36ft , Black

  • Mfr # 022-BP7836

  • Zoro # G516559860


product price: $443.99
/ea
Free Shipping & Returns

Key Features

Depth
12 in
Length
78 in
Color
Black
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
022-BP7836
Zoro #
G516559860
UPC #
711217034701
Country of Origin
United States

Dimensions

Depth
12 in
Length
78 in

Details

Color
Black
Material
Plastic

Description

RV Underbelly Repair Board, 78 x 36'. OEM Replacement. Added upgrade for retail customers. Permanent and waterproof. Heavy gauge corrugated plastic. Use for repairing and sealing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.