Self-Drilling Screw, #8 x 1-1/2 in, Zinc Plated Steel Pan Head

  • Mfr # 012-PTK500 8X1-1/2

  • Zoro # G702207193


product price:  $50.39
/ea

Key Features

Pan Head
Screw Size
#8
System of Measurement
Inch
Fastener Length
1-1/2 in
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-PTK500 8X1-1/2
Zoro #
G702207193
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
1-1/2 in
Head Dia.
1.5 in

Details

System of Measurement
Inch
Head Type
Pan
Material
Steel
Finish
Zinc Plated
Item
Self-Drilling Screw
Interior/Exterior
Exterior

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products