This item is Discontinued.

Ap Products Self-Drilling Screw, #8 x 3/4 in, Hex Head Hex Drive 012-DP500 8 X 3/4

This item is Discontinued.

Ap Products

Self-Drilling Screw, #8 x 3/4 in, Hex Head Hex Drive (Discontinued)

Mfr # 012-DP500 8 X 3/4
Zoro # G702084657
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
012-DP500 8 X 3/4
Zoro #
G702084657
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Head Dia.
1/4 in

Details

System of Measurement
Inch
Head Type
Hex
Drive
Hex
Item
Self-Drilling Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.