Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shoe and Lining Kit for 10in

  • Mfr # 014-136451

  • Zoro # G915568654


product price: $41.79
/ea

Key Features

Depth
6 in
Length
11.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
014-136451
Zoro #
G915568654
UPC #
711217007736
Country of Origin
China

Dimensions

Depth
6 in
Length
11.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.