Zoro Homepage

Straight Cam for Baggage Door Locks

  • Mfr # 013-679

  • Zoro # G916559767


product price: $2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

Material
Brass
Length
5 in
Color
Yellow
Depth
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
013-679
Zoro #
G916559767
UPC #
711217018671
Country of Origin
Taiwan, Province of China

Dimensions

Length
5 in
Depth
3 in

Details

Material
Brass
Color
Yellow

Description

This cam for cylinder locks is straight-style and sold individually. It is designed for use with a 1-3/8 Cam Lock. Please confirm item will fit before ordering

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.