
Table Base - Flush Round, Black
Mfr # 013-1112B
Zoro # G716326323
product price: $15.35
/eaKey Features
Color
Black
Length
6 in
Depth
6 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
013-1112B
Zoro #
G716326323
UPC #
711217020841
Country of Origin
China
Dimensions
Length
6 in
Depth
6 in
Details
Color
Black
Material
Aluminum
Description
Flush mount allows it to be put on the base of a table leg. Painted black finish. Includes mounting holes for easy installation. Base only, table sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.