Shop APACHE
See all product information
Create Account
1-1/2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks,
- Mfr # 98138010
- Zoro # G408595914
product price:Â
$
36.95
/ea
Key Features
Tube Material
Pvc
Length
25 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98138010
- Zoro #
- G408595914
- UPC #
- 725559090011
- Country of Origin
- China
Dimensions
- Length
- 25 in
Details
- Tube Material
- Pvc
- Color
- Blue
Description
PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Coupled with Male x Female aluminum short shanks with Band-Itclamps.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.