Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" x 50 ft Multipurpose Air Hose 300 psi Red

  • Mfr # 98129731

  • Zoro # G9924787


product price: $278.99
/ea
Free Shipping & Returns

Key Features

Pneumatic Hose Length
50 ft.
Pneumatic Hose Inside Dia.
1"
Pneumatic Hose Color
Red
Pneumatic Hose Max. Pressure
300 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
98129731
Zoro #
G9924787
UPC #
725559600135
Country of Origin
United States

Dimensions

Pneumatic Hose Length
50 ft.
Pneumatic Hose Inside Dia.
1"

Details

Item
Multipurpose Air Hose
Pneumatic Hose Color
Red
Pneumatic Hose Max. Pressure
300 psi

Description

Multipurpose Hose, 1 x 50 ft., 300 psi, Red

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.