Shop APACHE
See all product information
Create Account
1/2-1 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16 Wide Band
- Mfr # 48017006
- Zoro # G608350863
product price:Â
$
0.38
/ea
Sold in multiples of 18 for
$6.84
Key Features
Height
1/4 in
Color
Silver
Length
1-1/4 in
Features
5/16" Wide Band
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48017006
- Zoro #
- G608350863
- UPC #
- 725559825866
- Country of Origin
- China
Dimensions
- Height
- 1/4 in
- Length
- 1-1/4 in
Details
- Color
- Silver
- Features
- 5/16" Wide Band
- Item
- Micro Worm Gear Clamp
Description
Especially suited for construction, agricultural, and industrial applications. All stainless steel construction and a band with a 5/16 hex head screw constructed from stainless steel as well. **This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.