Zoro Homepage

2 EPDM Rubber Suction / Discharge Hose, 10 Feet

  • Mfr # 12004001 - 10 Feet

  • Zoro # G708610829


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Tube Material
Epdm Rubber
Length
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12004001 - 10 Feet
Zoro #
G708610829
UPC #
725559013782
Country of Origin
Turkey

Dimensions

Length
10 in

Details

Item
EPDM Rubber Suction / Discharge Hose
Tube Material
Epdm Rubber
Color
Black

Description

A lightweight and flexible hose for the agriculture and construction industries. Hose will handle full vacuum ratings and pressures up to 150# P.S.I., smooth EPDM tube is adaptable as a material handling, vacuum, or ducting hose. Hoses are custom cut and non-returnable.
**This product is prohibited from shipping to California.**

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.