Zoro Homepage

2 in ID x 100 ft L Discharge Hose, PVC Tube, Blue

  • Mfr # 149428

  • Zoro # G803922285


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Hose Length
100 ft
Hose Inside Dia.
2 in
Hose Tube Material
PVC
Hose Color
Blue
Hose Cover Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
149428
Zoro #
G803922285
UPC #
725559926532
Country of Origin
United States

Dimensions

Hose Length
100 ft
Hose Inside Dia.
2 in

Details

Hose Tube Material
PVC
Hose Color
Blue
Item
Discharge Hose
Hose Cover Material
PVC

Description

Features
  • 2 in. X 100 ft. Blue PVC discharge hose
  • For water, light chemicals & the pumping service in the agricultural
  • Rental, construction, marine & irrigation industries
  • Tube & cover are PVC
  • Reinforced with 3 ply polyester yarns
  • 1 longitudinal ply & 2 spiral plies
  • Both tube & cover are extruded simultaneously to obtain maximum bonding, strong
  • Lightweight non- water absorbing & mildew-proof hose that rolls up flat for easy storage
  • Resistant to oils, grease, many chemicals & acids
  • Thickness 2 in. Id
  • Working pressure 70 lbs.
  • Temperature range -5 degrees fahrenheit to 130 degrees fahrenheit.
  • Dimension - 14 x 14 x 3.5 in.
  • Item weight - 19 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.