Shop APACHE
See all product information
Create Account
3 Trash Pump Hose Kits w/ Aluminum Couplings and Fittings,
- Mfr # 98128662
- Zoro # G808596092
product price:Â
$
415.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Pvc, Aluminum
Length
(1) 15, (1) 20 in
Color
Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 98128662
- Zoro #
- G808596092
- UPC #
- 725559229749
- Country of Origin
- United States
Dimensions
- Length
- (1) 15, (1) 20 in
Details
- Item
- Trash Pump Hose Kits
- Tube Material
- Pvc, Aluminum
- Color
- Green
Description
3 I.D. x 15' of PVC suction hose coupled male x female aluminum short shank; 3 I.D. x 20' of PVC discharge hose coupled male x female aluminum short shank; plated steel square hole strainer. PVC suction smooth bore hose with rigid PVC helix is flexible and abrasion resistant. PVC discharge hose tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov