Shop APACHE
See all product information
Create Account
3 x 50' PVC Lay Flat Discharge Hose w/ C x E Aluminum Cam & Groove Fittings,
- Mfr # 98138067
- Zoro # G908596046
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Tube Material
Pvc
Length
50 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98138067
- Zoro #
- G908596046
- UPC #
- 725559223709
- Country of Origin
- China
- Tube Material
- Pvc
- Color
- Blue
Description
PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Coupled with Male x Female aluminum CxE Cam & Groove fittings with Band-Itclamps.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.