Shop APACHE
See all product information
Create Account
4 Plated Steel King Nipple
- Mfr # 43050600
- Zoro # G808641617
product price:Â
$
48.99
/ea
Key Features
Overall Length (In.)
4
Size (In.)
4
Material of Construction
Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 43050600
- Zoro #
- G808641617
- UPC #
- 725559058585
- Country of Origin
- China
Dimensions
- Overall Length (In.)
- 4
- Size (In.)
- 4
Details
- Material of Construction
- Plated Steel
Description
Used for low pressure suction and discharge hoses with the handling of water and other various liquids. King nipples are constructed of plated steel for rust resistance. Male pipe threads are the same as the hose I.D. allowing it to grip the tube of the hose firmly to prevent any leaking. Required clamps to attach to hose. **This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.