Shop APACHE
See all product information
Create Account
4 x 10' Bulk PVC Lay Flat Discharge Hose, 13028508-10-Feet
- Mfr # 13028508 - 10 Feet
- Zoro # G108611990
product price:Â
$
36.89
/ea
Key Features
Tube Material
Pvc
Length
10 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13028508 - 10 Feet
- Zoro #
- G108611990
- UPC #
- 725559017322
- Country of Origin
- China
- Item
- PVC Lay Flat Discharge Bulk Hose
- Tube Material
- Pvc
- Color
- Blue
Dimensions
- Length
- 10 in
Description
PVC tube/cover reinforced with 3 ply polyester yarns one longitudinal and two spiral plies, extruded simultaneously to obtain maximum bonding. Resistant to oils, grease, many chemicals and acids. Strong, lightweight non water-absorbing and mildew-proof hose that rolls up flat for easy storage. Hoses are custom cut and non-returnable.
**This product is prohibited from shipping to California.**
**This product is prohibited from shipping to California.**
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.