
48017001 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Mfr # 48017001
Zoro # G702573380
product price:Â $1.15
/ea
Sold in multiples of 9 for $10.35
Key Features
Hose Clamp Band Material
Stainless Steel
Length (In.)
1.25 in.
Clamping Dia.
5/16 to 7/8 in.
Color
Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48017001
Zoro #
G702573380
UPC #
725559850943
Country of Origin
United States
Dimensions
Length (In.)
1.25 in.
Clamping Dia.
5/16 to 7/8 in.
Details
Hose Clamp Band Material
Stainless Steel
Color
Brown
Item
Apache 5/16" - 7/8" 300 Stainless Steel Micro Worm Gear Clamp w/ 5/16" Wide Band
Description
APACHE 48017001 5/16" - 7/8" 300 STAINLESS STEEL MICRO WORM GEAR CLAMP W/ 5/16" WIDE BAND STAINLESS STEEL WORM GEAR CLAMPS. ESPECIALLY SUITED FOR CONSTRUCTION, AGRICULTURAL, AND INDUSTRIAL APPLICATIONS. ALL STAINLESS STEEL CONSTRUCTION AND A BAND WITH A 5/16" HEX HEAD SCREW CONSTRUCTED FROM STAINLESS STEEL AS WELL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.