Shop APACHE
See all product information
Create Account
70002760 1-1/2" Polypropylene Hose Strainer
- Mfr # 70002760
- Zoro # G902647089
product price:Â
$
25.75
/ea
Sold in multiples of 2 for $51.50
Key Features
Height
5.5 in
Weight
0.3 lb
Width
4 in
Length
5.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70002760
- Zoro #
- G902647089
- UPC #
- 725559075926
- Country of Origin
- United States
- Weight
- 0.3 lb
- Item
- Polypropylene Hose
Description
APACHE 1-1/2" POLYPROPYLENE HOSE STRAINER -70002760 POLYPROPYLENE SUCTION HOSE STRAINER. STRAINERS HELPS TO PREVENT OR KEEP PUMP DAMAGING SOLIDS FROM ENTERING INTO THE PUMP. POLYPROPYLENE STRAINER IS RUST, CHEMICAL, AND SALT WATER RESISTANT. FOR USE WHEN A FOOT VALVE IS NOT REQUIRED.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.