Shop APACHE
Create Account
98128010 1.5 in. x 20 ft. PVC Suction Hose - Green
- Mfr # 193839
- Zoro # G703920336
product price:Â
$
142.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 193839
- Zoro #
- G703920336
- UPC #
- 725559089879
- Country of Origin
- United States
Description
Features
- 1.5 in. X 20 ft. PVC suction hose
- Coupled aluminum male x female short shank fittings with clamps.
- Color - Green
- Dimension - 29 x 28 x 2 in.
- Item weight - 9.8 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.