Shop APACHE
Create Account
98138045 2 in. x 50 ft. PVC Lay Flat Discharge Hose Coupled M x F Short Shank Assembly
- Mfr # 149453
- Zoro # G203902818
product price:Â
$
109.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 149453
- Zoro #
- G203902818
- UPC #
- 725559090066
- Country of Origin
- United States
Description
Features
- 2 in. X 50 ft. PVC discharge coupled m x f short shank assembly
- A PVC suction/discharge hose for water, light chemicals & pumping service in the agricultural, rental, construction, marine & irrigation industries
- A smooth bore hose made of flexible abrasion resistant extruded PVC with a rigid PVC helix
- Male x female aluminum short shanks with band it clamps
- Thickness 2 in. Id
- Working pressure 60 lbs.
- Temperature range -10 degrees fahrenheit to 130 degrees fahrenheit.
- Dimension - 11 x 12 x 3.75 in.
- Item weight - 12.13 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.