Shop APACHE
Create Account
99000239 0.75 in. Female Pipe Thread Auto Shut Off Farm Fuel Nozzle
- Mfr # 185577
- Zoro # G804026746
product price:Â
$
95.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 185577
- Zoro #
- G804026746
- UPC #
- 725559587542
- Country of Origin
- China
Description
Features
- 0.75 in. Female pipe thread auto shut off farm fuel nozzle
- With 15/16 in. Spout, 15.852 gpm
- For use with gasoline, 15 percent ethanol, methanol & gasoline blends & diesel fuel
- Hold open handle clip for fast, effortless filling, small, trim & lightweight with a low profile aluminum body & a full hand insulator that protects the vehicle from scratches & nicks & insulates hand when in use
- Features a minimum of 10 psi is required to operate the auto shut off
- Do not use on gravity flow systems.
- Color - Blue
- Dimension - 7.5 x 16.25 x 2.5 in.
- Item weight - 2.87 in.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.