Shop APACHE
Create Account
Hose & Belting 256252 0.75 x 12 in. Farm Fuel Transfer Hose
- Mfr # 256252
- Zoro # G604026403
product price:Â
$
78.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256252
- Zoro #
- G604026403
- UPC #
- 725559088445
- Country of Origin
- United States
Description
Features
- Farm fuel transfer hose
- Male pipe thread x male pipe thread crimped designed for use with 12v & 110v electric pumps to dispense gasoline
- 15% ethanol
- B10/b20 biodiesel
- Constructed with a built in static wire to despite static electricity
- Coupled with make fittings on each end & internal spring guard that prevent kinking
- Male pipe thread x male pipe thread crimped
- Size: 0.75 x 12 in.
- Country of Origin: United States of America
- Weight: 4.45 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.