Zoro Homepage

HB Brass Fitting, 1/4" FPT Swivelx1/4"

  • Mfr # 44026503

  • Zoro # G3724003


product price: $1.79
/ea
Sold in multiples of 5 for $8.95

Key Features

Tube Size
1/4"
Fitting Shape
Hose Barb Brass Fitting
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44026503
Zoro #
G3724003
UPC #
725559061530
Country of Origin
United States

Dimensions

Tube Size
1/4"

Details

Item
Hose Barb Brass Fitting
Fitting Shape
Hose Barb Brass Fitting
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Brass
Color
Brown
Fitting Side A Type
NPT
Fitting Side B Type
Barbed
Hose Fitting B Gender
Male

Description

Hose Barb Brass Fitting, Brass, NPT, Male, Barbed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.