Shop APACHE

Hydraulic Hose Assembly 98398330, 100R2AT Cpld., 3500 PSI, 1/2" MNPT, 1/2" Hose ID X 96"L

  • Mfr # 98398330

  • Zoro # G705633319


product price:  $80.89
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98398330
Zoro #
G705633319
UPC #
725559230530
Country of Origin
China

Description

Apache hydraulic hose assembly 98398330, 100r2at cpld., 3500 psi, 1/2" mnpt, 1/2" hose id x 96"l high pressure hydraulic oil lines. Meets/exceeds sae 100r2at requirments. These assemblies are 3/8" id 100r2 product; each are assembled coiled, sleeved and labeled showing id, length, specifications and upc barcode. features universal hydraulic hose is for use with water and petroleum based hydraulic fluid in the construction, industrial, and agricultural markets on road paving equipment, concrete & asphalt machinery, graders, loaders, tractors, mining, dock & rail yards, etc. for use in agricultural, construction & industrial applications construction tube: black oil-resistant synthetic rubber (nitrile) reinforcement: two high tensile steel wire braids cover: black oil & weather resistant synthetic rubber (modified nitrile) temp range: -40f to +212f fittings: male npt connections (2-piece factory crimped)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.