Shop APACHE MILLS
See all product information
Create Account
2536241 18 x 30 In. Doormat Iron Lat; Walnut
- Mfr # 2536241
- Zoro # G603703060
product price:Â
$
40.45
/ea
Key Features
Size
18 in x 30 in
Color
Walnut
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2536241
- Zoro #
- G603703060
- UPC #
- -
- Country of Origin
- China
- Item
- Entrance Mat
- Color
- Walnut
Dimensions
- Size
- 18 in x 30 in
Description
Features
- Heavy-weight construction - Thick carpet molded to a rugged recycled rubber base, providing the crush-resistant, durable scraping surface.
- Functional design - Multi-directional surface patterns with extra deep channels further enhance the scraping action.
- Water absorbent - Absorbent needle punch carpet made with pet fibers extracted from recycled plastic bottles.
- Indoor fashion with outdoor durability.
- Iron lat
- Color - Walnut
- Size - 18 x 30 in.
- Item weight - 34.00 lb.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.