
Absorba Select Entry Mat, Rectangular, 48 x 72, Pepper
Mfr # 76036190240000608
Zoro # G410997614
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Color
Pepper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76036190240000608
Zoro #
G410997614
UPC #
86364612615
Country of Origin
India
Dimensions
Size
48 in x 72 in
Details
Item
Entrance Mat
Color
Pepper
Description
Classic commercial mat with a crush-resistant surface has been re-engineered with added weight for extra durability. Long-lasting, phthalate-free rubber backing and border keep moisture on the mat and away from indoor flooring. The polypropylene needlepunch carpeted surface is fade-resistant, holds up to 1.5 gallons of water per square yard, and dries quickly. Manufactured with no underside grippers to provide more area-to-surface contact with the floor. Weighing about 127 ounces per square yard, the mat is meant to stay in place. Ideal for use in interior or exterior high-traffic areas such as commercial buildings, hotels, restaurants, schools, businesses and homes. Easy to clean: simply shake, sweep, or hose off.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.