Zoro Homepage

Antifatigue Mat, 10 ft. L x 3 ft. W, 9/16" Thickness, Diamond, Solid Gray

  • Mfr # 3906507003X10

  • Zoro # G4485209


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Length
10 ft.
Width
3 ft.
Material
Vinyl Foam
Thickness
9/16"
Mat Surface Pattern
Diamond
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906507003X10
Zoro #
G4485209
UPC #
086364009682
Country of Origin
United States

Dimensions

Length
10 ft.
Width
3 ft.
Thickness
9/16"

Details

Item
Antifatigue Mat
Color
Solid Gray
Material
Vinyl Foam
Mat Surface Pattern
Diamond
Application
Automotive and Industrial Work Cells; Packing; Machine Shops; Maintenance Areas
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,9/16 In.,Gray,3 x 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.