Antifatigue Mat, 2 ft L x 60 ft W, 1/2 in Thickness, Foam, Black

  • Mfr # 4727009002x60

  • Zoro # G411165029


product price: $406.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
60 ft
Thickness
1/2 in
Surface Material
Foam
Edge Style
Beveled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4727009002x60
Zoro #
G411165029
UPC #
086364013023
Country of Origin
United States

Dimensions

Length
2 ft
Width
60 ft
Thickness
1/2 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Foam
Edge Style
Beveled
Application
Distribution and Machine Shops, Industrial, Service Counters
Backing Material
Closed-Cell Vinyl Foam
Antimicrobial
No
Welding Safe
No
Anti-Slip Backing
Yes
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Wear-Resistant
Mat Shape
Rectangle
Surface Texture
Raised Pattern
Backing Characteristics
Non-Slip
Anti-Slip Surface
Yes
Series
ArmorStep(TM)
Mat Product Type
Anti-Fatigue Mat
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Gasoline, Mineral Oil, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid, Trichlorothane, Vegetable Oil
Surface Design
Pebble
Number of Border Stripes
0
Autoclavable
No
Single Material Construction
Yes
NSF/ANSI 52
No

Description

Armorstep Pebble Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Wear-Resistant, Width 60 ft, Welding Safe No, Series ArmorStep(TM), Thickness 1/2 in, Surface Material Foam, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Pebble, Mat Shape Rectangle, Length 2 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.