Antifatigue Mat, 2 ft L x 75 ft W, 7/8 in Thickness, Vinyl, Black

  • Mfr # 3448409002x75

  • Zoro # G811164981


product price: $703.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Color
Black
Thickness
7/8 in
Surface Material
Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3448409002x75
Zoro #
G811164981
UPC #
086364643589
Country of Origin
United States

Dimensions

Length
2 ft
Width
75 ft
Thickness
7/8 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black
Surface Material
Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
Surface Texture
Raised Pattern
Backing Characteristics
Non-Slip
Antimicrobial
No
Mat Shape
Rectangle
Anti-Slip Backing
Yes
Welding Safe
No
Backing Material
Ergoflex(TM) Foam
Anti-Slip Surface
Yes
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Wear-Resistant
Number of Border Stripes
0
Series
Invigorator(TM)
Surface Design
Ribbed
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Diesel Oil, Gasoline, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid
Washdown Safe
Yes
Mat Product Type
Anti-Fatigue Mat
Single Material Construction
No
Autoclavable
No
NSF/ANSI 52
No

Description

Invigorator Wide Rib Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Wear-Resistant, Width 75 ft, Welding Safe No, Washdown Safe Yes, Series Invigorator(TM), Thickness 7/8 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Ribbed, Mat Shape Rectangle, Length 2 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.