Antifatigue Mat, 3 ft L x 10 ft W, 11/16 in Thickness, Vinyl, Gray

  • Mfr # 3927707003x10

  • Zoro # G311165006


product price:  $152.99
/ea
Free Shipping & Returns

Key Features

Thickness
11/16 in
Surface Material
Vinyl
Edge Style
Beveled
Application
Automotive and Industrial Work Cells, Machine Shops and Maintenance Areas, Packing, Welding
Backing Characteristics
Non-Slip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3927707003x10
Zoro #
G311165006
UPC #
086364644234
Country of Origin
United States

Dimensions

Length
3 ft
Width
10 ft
Thickness
11/16 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Gray
Surface Material
Vinyl
Edge Style
Beveled
Application
Automotive and Industrial Work Cells, Machine Shops and Maintenance Areas, Packing, Welding
Backing Characteristics
Non-Slip
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant
Surface Texture
Raised Pattern
Backing Material
Closed-Cell Vinyl Foam
Anti-Slip Surface
Yes
Anti-Slip Backing
Yes
Welding Safe
No
Mat Shape
Rectangle
Antimicrobial
No
Single Material Construction
No
Recyclable
Yes
Surface Design
Diamond Plate
Mat Product Type
Anti-Fatigue Mat
Recycled Content
100%
Number of Border Stripes
0
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Diesel Oil, Gasoline, Mineral Oil, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid, Trichlorothane, Vegetable Oil
Series
Diamond Star(TM)
NSF/ANSI 52
No
Autoclavable
No

Description

Diamond Star Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Spark-Resistant, Wear-Resistant, Width 10 ft, Welding Safe No, Series Diamond Star(TM), Thickness 11/16 in, Surface Material Vinyl, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Diamond Plate, Mat Shape Rectangle, Length 3 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.