Zoro Homepage

Antifatigue Mat, 3 ft. L x 2 ft. W, 1/2" Thickness, Black/Gray/White

  • Mfr # 3906407002X3

  • Zoro # G4484807


product price: $41.19
/ea

Key Features

Color
Black/Gray/White
Length
3 ft.
Width
2 ft.
Thickness
1/2"
Application
Industrial and Commercial
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3906407002X3
Zoro #
G4484807
UPC #
086364013870
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
1/2"

Details

Item
Antifatigue Mat
Color
Black/Gray/White
Application
Industrial and Commercial

Description

Anti-Fatigue Mat,1/2,Gray/Blck/White,2x3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.