Zoro Homepage

Antifatigue Mat, 3 ft. L x 2 ft. W, 3/8" Thickness, Embossed, Black/Yellow

  • Mfr # 1926309032X3

  • Zoro # G4484685


product price: $21.55
/ea

Key Features

Color
Black/Yellow
Thickness
3/8"
Material
Vinyl Foam
Mat Surface Pattern
Embossed
Standards
OSHA/ Yellow borders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1926309032X3
Zoro #
G4484685
UPC #
086364012583
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
3/8"

Details

Item
Antifatigue Mat
Color
Black/Yellow
Material
Vinyl Foam
Mat Surface Pattern
Embossed
Standards
OSHA/ Yellow borders
Application
Industrial; Lab; Service Counters; Shipping And Packing Work Cells
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,3/8 In.,Black/Yellow,2 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products