Antifatigue Mat, 3 ft. L x 2 ft. W, 7/8" Thickness, Marble, Black/White
Mfr # 3956409082X3
Zoro # G4484770
product price: $56.29
/eaKey Features
Length
3 ft.
Width
2 ft.
Material
Vinyl Foam
Thickness
7/8"
Mat Surface Pattern
Marble
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3956409082X3
Zoro #
G4484770
UPC #
086364025651
Country of Origin
United States
Dimensions
Length
3 ft.
Width
2 ft.
Thickness
7/8"
Details
Item
Antifatigue Mat
Color
Black/White
Material
Vinyl Foam
Mat Surface Pattern
Marble
Application
Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories
Type
Anti-Fatigue Dry Matting
Description
Anti-Fatigue Mat,7/8 In.,Black/White,2 x 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.