Zoro Homepage

Antifatigue Mat, 3 ft. L x 2 ft. W, 7/8" Thickness, Marble, Blue/White

  • Mfr # 3956405002X3

  • Zoro # G4484746


product price: $56.29
/ea

Key Features

Length
3 ft.
Width
2 ft.
Material
Vinyl Foam
Thickness
7/8"
Mat Surface Pattern
Marble
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956405002X3
Zoro #
G4484746
UPC #
086364025682
Country of Origin
United States

Dimensions

Length
3 ft.
Width
2 ft.
Thickness
7/8"

Details

Item
Antifatigue Mat
Color
Blue/White
Material
Vinyl Foam
Mat Surface Pattern
Marble
Application
Industries; Service Counters; Assembly Lines; Shipping And Packaging Cells; Hospitals And Laboratories
Type
Anti-Fatigue Dry Matting

Description

Anti-Fatigue Mat,7/8 In.,Blue/White,2 x 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.