Antifatigue Mat, 3 ft L x 60 ft W, 11/16 in Thickness, Rubberized, Black/Yellow

  • Mfr # 3913609033x60

  • Zoro # G911164904


product price: $1,332.99
/ea
Free Shipping & Returns

Key Features

Thickness
11/16 in
Surface Material
Rubberized
Edge Style
Beveled
Application
Industrial, Machine Shops, Packing and Shipping Work Cells, Workstations and Maintenance Areas
Mat Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3913609033x60
Zoro #
G911164904
UPC #
086364327724
Country of Origin
United States

Dimensions

Length
3 ft
Width
60 ft
Thickness
11/16 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black/Yellow
Surface Material
Rubberized
Edge Style
Beveled
Application
Industrial, Machine Shops, Packing and Shipping Work Cells, Workstations and Maintenance Areas
Mat Shape
Rectangle
Antimicrobial
No
Anti-Slip Surface
Yes
Backing Characteristics
Non-Slip
Welding Safe
No
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Slip-Resistant, Wear-Resistant
Surface Texture
Raised Pattern
Backing Material
Closed-Cell Vinyl Foam
Anti-Slip Backing
Yes
Number of Border Stripes
0
Series
Supreme SlipTech(TM)
Mat Product Type
Anti-Fatigue Mat
Single Material Construction
No
Other Standards
ASTM D3884
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Soluble Base), Cutting Fluid (Water Base), Diesel Oil, Gasoline, Mineral Oil, Nitric Acid (Dilute), Sodium Hydroxide, Sulfuric Acid (Dilute), Transmission Fluid, Trichlorothane, Vegetable Oil
Border Color
Black/Yellow
NSF/ANSI 52
No
Surface Design
Textured
Autoclavable
No

Description

SlipTech Pyramid Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Slip-Resistant, Wear-Resistant, Width 60 ft, Welding Safe No, Series Supreme SlipTech(TM), Thickness 11/16 in, Surface Material Rubberized, Surface Texture Raised Pattern, NSF/ANSI 52 No, Surface Design Textured, Mat Shape Rectangle, Length 3 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.