Antifatigue Mat, 3 ft L x 60 ft W, 7/8 in Thickness, Marbleized Vinyl, Black/White

  • Mfr # 3956409083x60

  • Zoro # G611164990


product price: $1,332.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Key Features

Thickness
7/8 in
Surface Material
Marbleized Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3956409083x60
Zoro #
G611164990
UPC #
086364376838
Country of Origin
United States

Dimensions

Length
3 ft
Width
60 ft
Thickness
7/8 in
Manufacturers Warranty Length
Limited 3 yr

Details

Item
Antifatigue Mat
Color
Black/White
Surface Material
Marbleized Vinyl
Edge Style
Beveled
Application
Assembly Lines, Hospitals and Laboratories, Service Counters, Shipping and Packaging Cells
Resistance Properties
Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant
Backing Material
Closed-Cell Vinyl Foam
Antimicrobial
No
Backing Characteristics
Non-Slip
Surface Texture
Smooth
Anti-Slip Surface
Yes
Welding Safe
No
Anti-Slip Backing
Yes
Mat Shape
Rectangle
Single Material Construction
No
Mat Product Type
Anti-Fatigue Mat
Mat Compatible Chemicals
Acetic Acid, Acetone, Animal Fats, Butyl Alcohol, Chlorine (Wet), Cutting Fluid (Water Base), Sodium Hydroxide, Sulfuric Acid (Dilute)
Washdown Safe
Yes
Number of Border Stripes
0
Series
K-Marble Foot(TM)
Surface Design
Marble
Autoclavable
No
NSF/ANSI 52
No

Description

K-Marble Foot Mat, Anti-Slip Backing Yes, Number of Border Stripes 0, Resistance Properties Anti-Fatigue, Anti-Slip, Chemical-Resistant, Solvent-Resistant, Wear-Resistant, Width 60 ft, Welding Safe No, Washdown Safe Yes, Series K-Marble Foot(TM), Thickness 7/8 in, Surface Material Marbleized Vinyl, Surface Texture Smooth, NSF/ANSI 52 No, Surface Design Marble, Mat Shape Rectangle, Length 3 ft, Mat Product Type Anti-Fatigue Mat, ISO Cleanroom Class Not Applicable, Edge Style Beveled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products